SKF

SKF Double-row spherical roller bearing Cylindrical bore 23034 CC/C3W33

  • ERIKS:23755928
  • Manufacturer:7316576602580
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions. Its self-aligning capability allows for misalignment and shaft deflection with minimal friction increase. The bearing incorporates features to facilitate relubrication supporting long service life. Modular compatibility with housings sleeves and nuts enhances versatility for industrial applications. Features
  • Self-aligning design compensates for shaft deflections and misalignment during operation
  • High load carrying capacity enables use in demanding heavy-duty industrial environments
  • Relubrication features extend service intervals and reduce maintenance downtime
  • Low friction operation minimises heat generation and improves energy efficiency
  • Sheet metal cage construction provides reliable performance under continuous load conditions
Application & Usage
  • Used with modular bearing housings in conveyor drive assemblies
  • Ideal for heavy machinery with frequent shaft deflections and misalignment
  • Compatible with applications requiring extended maintenance intervals
Save to list

€1,024.13/ pieceexcl. VAT

€1,239.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
67 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1060 kN
Dynamic load rating
745 kN
Limiting speed
2800 rpm
Reference speed
2200 rpm
Weight
12.6 kg
Weight
27.8 lb
Alternatives

€1,081.30/ pieceexcl. VAT

€1,308.37incl. VAT

Estimated delivery date - 11/11/2026