FAG

FAG Double-row spherical roller bearing Cylindrical bore 23034-E1A-XL-M-C3

  • ERIKS:23196022
  • Manufacturer:4026677832443
Image 1
Save to list

€1,081.30/ pieceexcl. VAT

€1,308.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
67 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.23 kN
Dynamic load rating
880 kN
Limiting speed
2.8 rpm
Reference speed
1.89 rpm
Alternatives

€1,024.13/ pieceexcl. VAT

€1,239.20incl. VAT

Estimated delivery date - 10/11/2026