

€879.53/ pieceexcl. VAT
€1,064.23incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 880 kN |
Dynamic load rating | 614 kN |
Limiting speed | 3000 rpm |
Reference speed | 2400 rpm |
Weight | 9.14 kg |
Weight | 20.2 lb |
€865.32/ pieceexcl. VAT
€1,047.04incl. VAT
Estimated delivery date - 12/11/2026