FAG

FAG Double-row spherical roller bearing Cylindrical bore 23032-E1-XL-TVPB-C3

  • ERIKS:12625663
  • Manufacturer:4026677827951
Image 1
Save to list

€865.32/ pieceexcl. VAT

€1,047.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
1.01 kN
Dynamic load rating
720 kN
Limiting speed
3.05 rpm
Reference speed
2.06 rpm
Alternatives

€879.53/ pieceexcl. VAT

€1,064.23incl. VAT

2 In stock - Estimated delivery date 09/11/2026