






€2,374.43/ pieceexcl. VAT
€2,873.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 114 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1960 kN |
Dynamic load rating | 1680 kN |
Limiting speed | 1900 rpm |
Reference speed | 1500 rpm |
Fatigue load limit | 160 kN |
Weight | 49.6 kg |
Weight | 109 lb |
€2,549.65/ pieceexcl. VAT
€3,085.08incl. VAT
Estimated delivery date - 11/11/2026