

€2,549.65/ pieceexcl. VAT
€3,085.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 114 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.99 kN |
Dynamic load rating | 1.68 kN |
Limiting speed | 2.25 rpm |
Reference speed | 1.42 rpm |
€2,374.43/ pieceexcl. VAT
€2,873.06incl. VAT
Estimated delivery date - 10/11/2026