

€1,587.38/ pieceexcl. VAT
€1,920.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 93 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1320 kN |
Dynamic load rating | 1176 kN |
Limiting speed | 2400 rpm |
Reference speed | 1800 rpm |
Weight | 27.7 kg |
Weight | 61 lb |
€1,580.22/ pieceexcl. VAT
€1,912.07incl. VAT
Estimated delivery date - 10/11/2026