FAG

FAG Double-row spherical roller bearing Cylindrical bore 22326-E1-XL-C4

  • ERIKS:12625541
  • Manufacturer:4026677870841
Image 1
Save to list

€1,580.22/ pieceexcl. VAT

€1,912.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
130 mm
Outer Diameter
280 mm
Width
93 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.37 kN
Dynamic load rating
1.25 kN
Limiting speed
2.65 rpm
Reference speed
1.82 rpm
Alternatives

€1,587.38/ pieceexcl. VAT

€1,920.73incl. VAT

Estimated delivery date - 10/11/2026