

€246.36/ pieceexcl. VAT
€298.10incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 335 kN |
Dynamic load rating | 325 kN |
Limiting speed | 5300 rpm |
Reference speed | 4000 rpm |
Weight | 2.93 kg |
Weight | 6.45 lb |
€227.88/ pieceexcl. VAT
€275.73incl. VAT
Estimated delivery date - 10/11/2026