

€227.88/ pieceexcl. VAT
€275.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 310 kN |
Dynamic load rating | 310 kN |
Limiting speed | 5.4 rpm |
Reference speed | 4.2 rpm |
€246.36/ pieceexcl. VAT
€298.10incl. VAT
Estimated delivery date - 10/11/2026