






€4,801.99/ pieceexcl. VAT
€5,810.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 120 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3000 kN |
Dynamic load rating | 2258 kN |
Limiting speed | 1800 rpm |
Reference speed | 1300 rpm |
Fatigue load limit | 245 kN |
Weight | 79.3 kg |
Weight | 175 lb |
€5,140.03/ pieceexcl. VAT
€6,219.44incl. VAT
Estimated delivery date - 11/11/2026