

€5,140.03/ pieceexcl. VAT
€6,219.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 120 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.9 kN |
Dynamic load rating | 2.23 kN |
Limiting speed | 1.9 rpm |
Reference speed | 1.2 rpm |
€4,801.99/ pieceexcl. VAT
€5,810.41incl. VAT
Estimated delivery date - 10/11/2026