

€2,949.43/ pieceexcl. VAT
€3,568.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 108 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2360 kN |
Dynamic load rating | 1835 kN |
Limiting speed | 2000 rpm |
Reference speed | 1500 rpm |
Weight | 58.8 kg |
Weight | 130 lb |
€3,518.93/ pieceexcl. VAT
€4,257.91incl. VAT
Estimated delivery date - 11/11/2026