FAG

FAG Double-row spherical roller bearing Cylindrical bore 22244-BE-XL-C3

  • ERIKS:23712817
  • Manufacturer:4012802504910
Image 1
Save to list

€3,518.93/ pieceexcl. VAT

€4,257.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
220 mm
Outer Diameter
400 mm
Width
108 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.36 kN
Dynamic load rating
1.84 kN
Limiting speed
2.14 rpm
Reference speed
1.35 rpm
Alternatives

€2,949.43/ pieceexcl. VAT

€3,568.81incl. VAT

Estimated delivery date - 10/11/2026