

€1,753.19/ pieceexcl. VAT
€2,121.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1460 kN |
Dynamic load rating | 1183 kN |
Limiting speed | 2600 rpm |
Reference speed | 1900 rpm |
Weight | 28 kg |
Weight | 61.6 lb |
€1,620.45/ pieceexcl. VAT
€1,960.74incl. VAT
Estimated delivery date - 11/11/2026