FAG

FAG Double-row spherical roller bearing Cylindrical bore 22234-E1-XL-C3

  • ERIKS:11831901
  • Manufacturer:4026677833686
Image 1
Save to list

€1,620.45/ pieceexcl. VAT

€1,960.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
170 mm
Outer Diameter
310 mm
Width
86 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.57 kN
Dynamic load rating
1.32 kN
Limiting speed
2.55 rpm
Reference speed
1.78 rpm
Alternatives

€1,753.19/ pieceexcl. VAT

€2,121.36incl. VAT

Estimated delivery date - 10/11/2026