SKF

SKF Double-row spherical roller bearing Cylindrical bore 22222 E/C4

  • ERIKS:24002012
  • Manufacturer:7316570273564
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and provides self-aligning capability. The design enables relubrication supporting extended service intervals. Its construction minimises friction and wear even during shaft deflection or misalignment. Suitable for modular systems including housings sleeves and nuts. Features
  • Self-aligning construction compensates for shaft misalignment reducing risk of premature failure
  • Relubrication feature extends maintenance intervals lowering total cost of ownership
  • High load carrying capacity enables reliable operation under demanding conditions
  • Low friction design minimises energy consumption and heat generation in service
  • Sheet metal cage enhances structural integrity for consistent performance
Application & Usage
  • Ideal for modular bearing systems with interchangeable housings and sleeves
  • Used with heavy machinery requiring consistent operation under variable loads
  • Compatible with shaft arrangements subject to deflection or misalignment
Save to list

€456.09/ pieceexcl. VAT

€551.87incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
53 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
640 kN
Dynamic load rating
572 kN
Limiting speed
4000 rpm
Reference speed
3000 rpm
Weight
7.01 kg
Weight
15.5 lb
Alternatives

€462.46/ pieceexcl. VAT

€559.58incl. VAT

Estimated delivery date - 10/11/2026