

€462.46/ pieceexcl. VAT
€559.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 600 kN |
Dynamic load rating | 550 kN |
Limiting speed | 4.1 rpm |
Reference speed | 3 rpm |
€456.09/ pieceexcl. VAT
€551.87incl. VAT
Estimated delivery date - 10/11/2026