SKF

SKF Double-row spherical roller bearing Cylindrical bore 22214 E

  • ERIKS:23755582
  • Manufacturer:7316576652356
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed for heavy load capacity and self-alignment accommodating shaft deflections and misalignment. The relubrication feature supports extended operational life with reduced friction. Manufactured with a sheet metal cage and cylindrical bore it offers increased wear resistance. The modular design facilitates integration with housings sleeves and nuts. Features
  • Self-aligning construction compensates for shaft deflections to minimise operational disruptions
  • High load carrying capacity enables reliable performance in demanding industrial environments
  • Relubrication feature extends service life by maintaining optimal lubrication conditions
  • Sheet metal cage provides durability and stability for consistent rotation under load
  • Low friction design reduces energy consumption and heat generation in continuous use
Application & Usage
  • Ideal for use in modular bearing systems with housings and sleeves
  • Used with equipment requiring compensation for shaft misalignment
  • Compatible with heavy-duty conveyor assemblies and industrial machinery
Save to list

€140.93/ pieceexcl. VAT

€170.53incl. VAT

34 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
228 kN
Dynamic load rating
213 kN
Limiting speed
6700 rpm
Reference speed
5000 rpm
Fatigue load limit
25.5 kN
Weight
1.6 kg
Weight
3.53 lb
Alternatives

€158.62/ pieceexcl. VAT

€191.93incl. VAT

2 In stock - Estimated delivery date 05/11/2026