

€158.62/ pieceexcl. VAT
€191.93incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 226 kN |
Dynamic load rating | 211 kN |
Limiting speed | 6.7 rpm |
Reference speed | 3.95 rpm |
€140.93/ pieceexcl. VAT
€170.53incl. VAT
34 In stock - Estimated delivery date 06/11/2026