






€104.71/ pieceexcl. VAT
€126.70incl. VAT
129 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 166 kN |
Dynamic load rating | 159 kN |
Limiting speed | 7500 rpm |
Reference speed | 5600 rpm |
Fatigue load limit | 18.6 kN |
Weight | 1.14 kg |
Weight | 2.51 lb |
€119.89/ pieceexcl. VAT
€145.07incl. VAT
1 In stock - Estimated delivery date 05/11/2026