FAG

FAG Double-row spherical roller bearing Cylindrical bore 22212-E1-XL

  • ERIKS:11660344
  • Manufacturer:4026677805003
Image 1
Save to list

€119.89/ pieceexcl. VAT

€145.07incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
155 kN
Dynamic load rating
160 kN
Limiting speed
8.1 rpm
Reference speed
4.55 rpm
Alternatives

€104.71/ pieceexcl. VAT

€126.70incl. VAT

121 In stock - Estimated delivery date 06/11/2026