SKF

SKF Double-row spherical roller bearing Cylindrical bore 22211 E/C4

  • ERIKS:23755565
  • Manufacturer:7316577000071
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions. Its self-aligning construction manages misalignment and shaft deflections effectively. The bearing incorporates relubrication features to support extended maintenance intervals. Engineered with a sheet metal cage and C4 clearance it offers reliable performance in demanding environments. Features
  • Self-aligning design compensates for misalignment and shaft deflections reducing operational issues
  • Relubrication feature enables extended service life lowering maintenance frequency
  • High load capacity supports demanding applications improving system durability and reliability
  • Sheet metal cage construction ensures stability under mechanical stress improving operational safety
  • Low friction characteristics minimise temperature rise preserving bearing integrity under load
Application & Usage
  • Used with modular bearing housings for flexible assembly configurations
  • Ideal for heavy machinery subject to shaft deflection and vibration
  • Compatible with industrial conveyor systems requiring robust performance
Save to list

€119.05/ pieceexcl. VAT

€144.05incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
25 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
127 kN
Dynamic load rating
129 kN
Limiting speed
8500 rpm
Reference speed
6300 rpm
Weight
0.816 kg
Weight
1.8 lb
Alternatives

€109.48/ pieceexcl. VAT

€132.47incl. VAT

Estimated delivery date - 10/11/2026