

€109.48/ pieceexcl. VAT
€132.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 130 kN |
Dynamic load rating | 129 kN |
Limiting speed | 9 rpm |
Reference speed | 4.65 rpm |
€119.05/ pieceexcl. VAT
€144.05incl. VAT
Estimated delivery date - 10/11/2026