

€104.83/ pieceexcl. VAT
€126.84incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 100 kN |
Dynamic load rating | 104 kN |
Limiting speed | 10000 rpm |
Reference speed | 7500 rpm |
Weight | 0.565 kg |
Weight | 1.25 lb |
€99.49/ pieceexcl. VAT
€120.38incl. VAT
Estimated delivery date - 10/11/2026