

€99.49/ pieceexcl. VAT
€120.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 99 kN |
Dynamic load rating | 104 kN |
Limiting speed | 10.1 rpm |
Reference speed | 5.6 rpm |
€104.83/ pieceexcl. VAT
€126.84incl. VAT
Estimated delivery date - 10/11/2026