

€88.85/ pieceexcl. VAT
€107.51incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 83 kN |
Dynamic load rating | 88.8 kN |
Limiting speed | 12000 rpm |
Reference speed | 9000 rpm |
Weight | 0.438 kg |
Weight | 0.97 lb |
€90.11/ pieceexcl. VAT
€109.03incl. VAT
Estimated delivery date - 10/11/2026