

€90.11/ pieceexcl. VAT
€109.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 81 kN |
Dynamic load rating | 89 kN |
Limiting speed | 10.7 rpm |
Reference speed | 7 rpm |
€88.85/ pieceexcl. VAT
€107.51incl. VAT
Estimated delivery date - 10/11/2026