SKF

SKF Double-row spherical roller bearing Cylindrical bore 21316 E

  • ERIKS:23755403
  • Manufacturer:7316577742285
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is engineered for high load applications and accommodates misalignment and shaft deflections. The bearing features a cylindrical bore with a sheet metal cage and supports relubrication for extended service life. With a width of 39 mm and an outside diameter of 170 mm it is suitable for modular assembly systems. The robust design minimises friction and supports heavy loads in both directions. Features
  • Self-aligning design compensates for shaft deflections and misalignment during operation
  • Relubrication capability extends operational life and reduces maintenance frequency
  • Sheet metal cage provides durability under demanding conditions and heavy loads
  • High basic load ratings enable use in applications with significant radial and axial forces
  • Absence of sealing allows integration with external lubrication systems for control
Application & Usage
  • Used with modular housings in conveyor drive assemblies
  • Ideal for heavy-duty industrial gearboxes supporting high shaft loads
  • Compatible with mining processing equipment requiring self-aligning bearings
Save to list

€268.77/ pieceexcl. VAT

€325.21incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
213
Type
Spherical Roller Bearing
Inner Diameter
80 mm
Outer Diameter
170 mm
Width
39 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
375 kN
Dynamic load rating
331 kN
Limiting speed
5300 rpm
Reference speed
3800 rpm
Fatigue load limit
39 kN
Weight
4.53 kg
Weight
9.98 lb
Alternatives

€306.81/ pieceexcl. VAT

€371.24incl. VAT

Estimated delivery date - 10/11/2026