FAG

FAG Double-row spherical roller bearing Cylindrical bore 21316-E1-XL

  • ERIKS:11660368
  • Manufacturer:4026677943545
Image 1
Save to list

€306.81/ pieceexcl. VAT

€371.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
80 mm
Outer Diameter
170 mm
Width
39 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
325 kN
Dynamic load rating
305 kN
Limiting speed
5.7 rpm
Reference speed
4.05 rpm
Alternatives

€268.77/ pieceexcl. VAT

€325.21incl. VAT

2 In stock - Estimated delivery date 06/11/2026