






€238.69/ pieceexcl. VAT
€288.81incl. VAT
26 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 325 kN |
Dynamic load rating | 291 kN |
Limiting speed | 5600 rpm |
Reference speed | 4000 rpm |
Fatigue load limit | 34.5 kN |
Weight | 3.78 kg |
Weight | 8.34 lb |
€272.55/ pieceexcl. VAT
€329.79incl. VAT
Estimated delivery date - 10/11/2026