

€272.55/ pieceexcl. VAT
€329.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 325 kN |
Dynamic load rating | 305 kN |
Limiting speed | 5.7 rpm |
Reference speed | 3.75 rpm |
€238.69/ pieceexcl. VAT
€288.81incl. VAT
26 In stock - Estimated delivery date 06/11/2026