

€119.70/ pieceexcl. VAT
€144.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 166 kN |
Dynamic load rating | 159 kN |
Limiting speed | 7500 rpm |
Reference speed | 5600 rpm |
Weight | 1.29 kg |
Weight | 2.84 lb |
€136.27/ pieceexcl. VAT
€164.89incl. VAT
Estimated delivery date - 10/11/2026