FAG

FAG Double-row spherical roller bearing Cylindrical bore 21310-E1-XL-C3

  • ERIKS:23712794
  • Manufacturer:4026677959584
Image 1
Save to list

€136.27/ pieceexcl. VAT

€164.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
130 kN
Dynamic load rating
129 kN
Limiting speed
9 rpm
Reference speed
5.4 rpm
Alternatives

€119.70/ pieceexcl. VAT

€144.84incl. VAT

Estimated delivery date - 10/11/2026