

€71.61/ pieceexcl. VAT
€86.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Spherical Roller Bearing |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 41.5 kN |
Dynamic load rating | 49.1 kN |
Limiting speed | 15000 rpm |
Reference speed | 11000 rpm |
Weight | 0.267 kg |
Weight | 0.59 lb |
€91.45/ pieceexcl. VAT
€110.65incl. VAT
Estimated delivery date - 10/11/2026