

€91.45/ pieceexcl. VAT
€110.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 43.5 kN |
Dynamic load rating | 52 kN |
Limiting speed | 13.9 rpm |
Reference speed | 8.4 rpm |
€71.61/ pieceexcl. VAT
€86.65incl. VAT
Estimated delivery date - 10/11/2026