




€1,392.86/ pieceexcl. VAT
€1,685.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23 |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 190 kN |
Static load rating | 80 kN |
Limiting speed | 4000 rpm |
€2,043.31/ pieceexcl. VAT
€2,472.41incl. VAT
Estimated delivery date - 12/11/2026