






€2,043.31/ pieceexcl. VAT
€2,472.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 196 kN |
Static load rating | 79 kN |
Reference speed | 4350 rpm |
Limiting speed | 4300 rpm |
€1,392.86/ pieceexcl. VAT
€1,685.36incl. VAT
Estimated delivery date - 17/11/2026