




€235.84/ pieceexcl. VAT
€285.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 23 |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 87.1 kN |
Static load rating | 28.5 kN |
Reference speed | 9.5 rpm |
Limiting speed | 7 rpm |
€255.78/ pieceexcl. VAT
€309.49incl. VAT
3 In stock - Estimated delivery date 10/11/2026