






€255.78/ pieceexcl. VAT
€309.49incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 89 kN |
Static load rating | 28 kN |
Reference speed | 6700 rpm |
Limiting speed | 5200 rpm |
€235.84/ pieceexcl. VAT
€285.37incl. VAT
9 In stock - Estimated delivery date 13/11/2026