




€88.69/ pieceexcl. VAT
€107.31incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 12 |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 35.1 kN |
Static load rating | 14 kN |
Reference speed | 11000 rpm |
Limiting speed | 7000 rpm |
€102.16/ pieceexcl. VAT
€123.61incl. VAT
6 In stock - Estimated delivery date 10/11/2026