






€102.16/ pieceexcl. VAT
€123.61incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 31 kN |
Static load rating | 12.5 kN |
Reference speed | 5800 rpm |
Limiting speed | 6500 rpm |
€88.69/ pieceexcl. VAT
€107.31incl. VAT
7 In stock - Estimated delivery date 13/11/2026