




€110.39/ pieceexcl. VAT
€133.57incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22 |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Bore | Tapered bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 27.6 kN |
Static load rating | 10.6 kN |
Limiting speed | 4300 rpm |
€107.49/ pieceexcl. VAT
€130.06incl. VAT
4 In stock - Estimated delivery date 10/11/2026