






€107.49/ pieceexcl. VAT
€130.06incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Bore | Tapered bore |
Sealing | Double sealed |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 27 kN |
Static load rating | 10 kN |
Limiting speed | 3900 rpm |
€102.15/ pieceexcl. VAT
€123.60incl. VAT
1 In stock - Estimated delivery date 13/11/2026