






€46.63/ pieceexcl. VAT
€56.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4300 |
Type | 4304 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 23.4 kN |
Static load rating | 16 kN |
Reference speed | 22000 rpm |
Limiting speed | 12000 rpm |
Weight | 0.204 kg |
€57.16/ pieceexcl. VAT
€69.16incl. VAT
Estimated delivery date - 13/11/2026