






€57.16/ pieceexcl. VAT
€69.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4300 |
Type | 4304 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 26 kN |
Static load rating | 16.8 kN |
Reference speed | 9300 rpm |
Limiting speed | 11100 rpm |
€46.63/ pieceexcl. VAT
€56.42incl. VAT
Estimated delivery date - 12/11/2026