

€58.35/ pieceexcl. VAT
€70.60incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 4200 |
Type | 4206 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 26 kN |
Static load rating | 20.8 kN |
Reference speed | 17000 rpm |
Limiting speed | 9500 rpm |
Weight | 0.257 kg |
€49.52/ pieceexcl. VAT
€59.92incl. VAT
1 In stock - Estimated delivery date 10/11/2026