






€49.52/ pieceexcl. VAT
€59.92incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 42..-BB-TVH |
Type | Deep Groove Ball Bearing |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | PN |
Lubrication | GA14 |
Dynamic load rating | 29 kN |
Static load rating | 21.6 kN |
Reference speed | 9600 rpm |
Fatigue load limit | 1.13 kN |
Limiting speed | 11000 rpm |
Performance class | Double row |
Weight | 0.245 kg |
Weight | 0.54 lb |
da_min | 35.6 mm |
B | 20 mm |
D | 62 mm |
d | 30 mm |
D1 | 51.8 mm |
d1 | 39.9 mm |
Da_max | 56.4 mm |
ra | 1 mm |
€58.35/ pieceexcl. VAT
€70.60incl. VAT
6 In stock - Estimated delivery date 10/11/2026