SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3212 A-2Z/MT33

  • ERIKS:23756868
  • Manufacturer:7316571496085
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement and integrated shields. It supports high radial and axial loads in both directions. The design reduces axial space compared to paired single row bearings. Its shielding extends service life and allows for high-speed operation.

Features
  • Back-to-back arrangement enhances axial load support in both directions for increased application versatility
  • Integrated shields protect against contamination extending operational life in demanding environments
  • Compact design requires less axial space allowing for efficient machine layouts
  • Sheet metal cage maintains ball separation reducing friction for stable high-speed performance
  • High contact angle of 30° accommodates tilting moments improving bearing reliability
Application & Usage
  • Used with gearboxes requiring compact high-load bearings
  • Ideal for electric motors demanding high-speed stable operation
  • Compatible with industrial pumps exposed to both radial and axial forces
Save to list

€201.55/ pieceexcl. VAT

€243.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
36.5 mm
Contact angle
30 °
Cage
Steel
Reference speed
5600 rpm
Limiting speed
5600 rpm
Weight
1.279 kg
With sealing
Yes
Alternatives

€207.60/ pieceexcl. VAT

€251.20incl. VAT

Estimated delivery date - 16/11/2026