

€207.60/ pieceexcl. VAT
€251.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 36.5 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 75 kN |
Static load rating | 64 kN |
Weight | 1.301 kg |
With sealing | Yes |
€201.55/ pieceexcl. VAT
€243.88incl. VAT
Estimated delivery date - 12/11/2026